Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-4.68 REAMING TOOLS HSS/-CO 5072510
TITEX F1352HUN-4.68 REAMING TOOLS HSS/-CO 5072510
Machine reamer in HSS
References
walter titex:
F1352HUN-4.68
rubix:
356A9028
manufacturer :
5072510
ean:
4031132138848
Technical specifications
Nominal diameter (metric)
4.68
mm
Total length
80
mm
Length of cut
21
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-4.68 REAMING TOOLS HSS/-CO 5072510
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
4.68
mm
Total length
80
mm
Length of cut
21
mm
Body material
HSS-E
Tail diameter
4.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.50
excl. VAT
/
Each
£
51.00
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-2.75 REAMING TOOLS HSS/-CO 5072317
TITEX F1352HUN-2.36 REAMING TOOLS HSS/-CO 5072278
TITEX F1352HUN-9.81 REAMING TOOLS HSS/-CO 5073061
TITEX F1352HUN-4.95 REAMING TOOLS HSS/-CO 5072537
TITEX F1352HUN-4.21 REAMING TOOLS HSS/-CO 5072463
TITEX F1352HUN-4.38 REAMING TOOLS HSS/-CO 5072480
DOR HSCO REAMER 6.4
TITEX F1352HUN-7.18 REAMING TOOLS HSS/-CO 5072798
TITEX F1352HUN-5.53 REAMING TOOLS HSS/-CO 5072633
TITEX F1352HUN-10.48 REAMING TOOLS HSS/-CO 5072089
TITEX F1352HUN-4.14 REAMING TOOLS HSS/-CO 5072456
TITEX F1352-9 REAMING TOOLS HSS/-CO 5071927
TITEX F1352HUN-6.68 REAMING TOOLS HSS/-CO 5072748
TITEX F1352HUN-8.07 REAMING TOOLS HSS/-CO 5072887
DORMER B1225/8 5986463