Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-6.68 REAMING TOOLS HSS/-CO 5072748
TITEX F1352HUN-6.68 REAMING TOOLS HSS/-CO 5072748
Machine reamer in HSS
References
walter titex:
F1352HUN-6.68
rubix:
356A9209
manufacturer :
5072748
ean:
4031132140841
Technical specifications
Nominal diameter (metric)
6.68
mm
Total length
101
mm
Length of cut
28
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-6.68 REAMING TOOLS HSS/-CO 5072748
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
6.68
mm
Total length
101
mm
Length of cut
28
mm
Body material
hss-e
Tail diameter
6.3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.33
excl. VAT
/
Each
£
54.40
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-4.48 REAMING TOOLS HSS/-CO 5072490
TITEX F1352-3.2 REAMING TOOLS HSS/-CO 5071869
TITEX F1352HUN-4.01 REAMING TOOLS HSS/-CO 5072443
TITEX F1352-4 REAMING TOOL 5071877
TITEX F1352HUN-8.29 REAMING TOOLS HSS/-CO 5072909
DORMER B1701.05 REAMER 1.05 MM 5986221
DORMER B1803.0 REAMER 3.00 MM 5986677
TITEX F1352-2.5 REAMING TOOLS HSS/-CO 5071861
DORMER B1701.99 REAMER 1.99 MM 5986238
DOR CARBIDE REAMER 20.0
TITEX F1352HUN-7.53 REAMING TOOLS HSS/-CO 5072833
TITEX F1352HUN-11.16 REAMING TOOLS HSS/-CO 5072157
TITEX F1352HUN-5.82 REAMING TOOLS HSS/-CO 5072662
TITEX F1352HUN-9.13 REAMING TOOLS HSS/-CO 5072993
DORMER HSCO REAMER 6.0 B9536.0