Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER B1225/8 5986463
DORMER B1225/8 5986463
HSS machine drill Dormer
References
dormer:
B1225/8
rubix:
376A1417
ean:
7320760252413
Technical specifications
Total length
161.93
mm
Length of cut
107.95
mm
Body material
HSS
Product details
Technical specifications
Product details : DORMER B1225/8 5986463
Technical specifications
Attributes
Total length
161.93
mm
Length of cut
107.95
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
208.05
excl. VAT
/
Each
£
249.66
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-10.17 REAMING TOOLS HSS/-CO 5072058
DOR CARBIDE REAMER 2.5
TITEX F1352-2.3 REAMING TOOLS HSS/-CO 5071859
TITEX F1352HUN-9.24 REAMING TOOLS HSS/-CO 5073004
DOR CARBIDE REAMER 22.0
DORMER B1223/8 5986460
TITEX F1352HUN-3.96 REAMING TOOLS HSS/-CO 5072438
TITEX F1352HUN-11.17 REAMING TOOLS HSS/-CO 5072158
DORMER B1701.99 REAMER 1.99 MM 5986238
TITEX F1352HUN-3.04 REAMING TOOLS HSS/-CO 5072346
TITEX F1352HUN-11.29 REAMING TOOLS HSS/-CO 5072170
GUHRING 00468 010.000 MACHINE REAMER HSS-E 10.000MM FORM B BRIGHT
TITEX F1352HUN-10.84 REAMING TOOLS HSS/-CO 5072125
DOR CARBIDE REAMER 26.0
TITEX F1352HUN-4.11 REAMING TOOLS HSS/-CO 5072453