Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-4.73 REAMING TOOLS HSS/-CO 5072515
TITEX F1352HUN-4.73 REAMING TOOLS HSS/-CO 5072515
Machine reamer in HSS
References
walter titex:
F1352HUN-4.73
rubix:
356A9032
manufacturer :
5072515
ean:
4031132138893
Technical specifications
Nominal diameter (metric)
4.73
mm
Total length
80
mm
Length of cut
21
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-4.73 REAMING TOOLS HSS/-CO 5072515
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
4.73
mm
Total length
80
mm
Length of cut
21
mm
Body material
HSS-E
Tail diameter
4.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.50
excl. VAT
/
Each
£
51.00
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B17010.03 REAMER 10.03 MM 5986249
TITEX F1352HUN-2.47 REAMING TOOLS HSS/-CO 5072289
TITEX F1352HUN-6.91 REAMING TOOLS HSS/-CO 5072771
TITEX F1352HUN-6.32 REAMING TOOLS HSS/-CO 5072712
DORMER B9015/32 REAMER 5/32 INCH 5986528
TITEX F1352HUN-10.22 REAMING TOOLS HSS/-CO 5072063
DORMER B9013/16 REAMER 3/16 INCH 5986500
TITEX F1352HUN-8.25 REAMING TOOLS HSS/-CO 5072905
DOR CARBIDE REAMER 4.97
TITEX F1352HUN-8.44 REAMING TOOLS HSS/-CO 5072924
TITEX F1352HUN-8.21 REAMING TOOLS HSS/-CO 5072901
DORMER HSCO REAMER 13.0 B18013.0
TITEX F1352HUN-2.94 REAMING TOOLS HSS/-CO 5072336
TITEX F1352HUN-4.21 REAMING TOOLS HSS/-CO 5072463
TITEX F1352HUN-3.03 REAMING TOOLS HSS/-CO 5072345