References
Walter Titex:F1352HUN-9.52
Rubix:356A9460
Manufacturer :5073032
EAN:4031132143682

Technical specifications
| Nominal diameter (metric) | 9.52 mm |
|---|---|
| Total length | 133 mm |
| Body material | hss-e |
Product details : TITEX F1352HUN-9.52 REAMING TOOLS HSS/-CO 5073032
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
| Nominal diameter (metric) | 9.52 mm |
|---|---|
| Total length | 133 mm |
| Body material | hss-e |
| Tail diameter | 10 mm |
| Length of cut | 38 mm |
Show UNSPSC/ECL@SS
£ 57.00 excl. VAT
/ Each
£ 68.40 incl. VAT
- Usually arrives within 14 working days