Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
WALTER F1352-3 MACHINE REAMER LEFT HAND HELICAL FLUTED HSS 5071867
WALTER F1352-3 MACHINE REAMER LEFT HAND HELICAL FLUTED HSS 5071867
HSS machine drill Walter Titex
References
walter titex:
F1352-3
rubix:
290A4316
manufacturer :
5071867
ean:
4031132188508
Technical specifications
Nominal diameter (metric)
3
mm
Total length
61
mm
See all Specifications
Product details
Technical specifications
Product details : WALTER F1352-3 MACHINE REAMER LEFT HAND HELICAL FLUTED HSS 5071867
Technical specifications
Attributes
Nominal diameter (metric)
3
mm
Total length
61
mm
Tail diameter
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.17
excl. VAT
/
Each
£
13.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-4.23 REAMING TOOLS HSS/-CO 5072465
DORMER CARBIDE REAMER 3MM B4813.00
TITEX F1352HUN-9.61 REAMING TOOLS HSS/-CO 5073041
TITEX F1352HUN-4.51 REAMING TOOLS HSS/-CO 5072493
TITEX F1352HUN-6.2 REAMING TOOLS HSS/-CO 5072700
TITEX F1352HUN-5.18 REAMING TOOLS HSS/-CO 5072560
TITEX F1352HUN-6.58 REAMING TOOLS HSS/-CO 5072738
TITEX F1352HUN-8.15 REAMING TOOLS HSS/-CO 5072895
TITEX F1352HUN-11.18 REAMING TOOLS HSS/-CO 5072159
TITEX F1352HUN-5.46 REAMING TOOLS HSS/-CO 5072588
TITEX F1352HUN-2.75 REAMING TOOLS HSS/-CO 5072317
TITEX F1352HUN-3.18 REAMING TOOLS HSS/-CO 5072360
DORMER CARBIDE REAMER 9.0 B4119.0
TITEX F1352HUN-2.68 REAMING TOOLS HSS/-CO 5072310
TITEX F1352HUN-9.53 REAMING TOOLS HSS/-CO 5073033