Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-1.91 REAMING TOOLS HSS/-CO 5072032
TITEX F1352HUN-1.91 REAMING TOOLS HSS/-CO 5072032
Machine reamer in HSS
References
walter titex:
F1352HUN-1.91
rubix:
356A8605
manufacturer :
5072032
ean:
4031132136073
Technical specifications
Nominal diameter (metric)
1.91
mm
Total length
49
mm
Length of cut
11
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-1.91 REAMING TOOLS HSS/-CO 5072032
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
1.91
mm
Total length
49
mm
Length of cut
11
mm
Body material
hss-e
Tail diameter
1.91
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.92
excl. VAT
/
Each
£
46.70
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B90110.0 REAMER 10.00 MM 5986448
TITEX F1352HUN-11.07 REAMING TOOLS HSS/-CO 5072148
TITEX F1352-10.3 REAMING TOOLS HSS/-CO 5071828
DORMER CARBIDE REAMER 17.0 B44117.0
TITEX F1352-10.8 REAMING TOOLS HSS/-CO 5071833
TITEX F1352HUN-8.11 REAMING TOOLS HSS/-CO 5072891
TITEX F1342-15 REAMING TOOLS HSS/-CO 5071723
TITEX F1352-10.6 REAMING TOOLS HSS/-CO 5071831
DORMER B1613.0 5986835
TITEX F1342-5.1 REAMING TOOL 5071765
DORMER B9018.0 REAMER 8.00 MM 5986543
TITEX F1352-3.2 REAMING TOOLS HSS/-CO 5071869
DOR CARBIDE REAMER 7.97
DORMER CARBIDE REAMER 14.0 B41114.0
TITEX F1352-8.4 REAMING TOOLS HSS/-CO 5071921