References
Walter Titex:F1352-18.5
Rubix:80298000
Manufacturer :5071853
EAN:4031132188812

Technical specifications
| Nominal diameter (metric) | 18.5 mm |
|---|---|
| Total length | 189 mm |
| Body material | hss-e |
Product details : TITEX F1352-18.5 REAMING TOOL 5071853
Walter standard up to Ø 1.3
Technical specifications
Attributes
| Nominal diameter (metric) | 18.5 mm |
|---|---|
| Total length | 189 mm |
| Body material | hss-e |
| Tail diameter | 16 mm |
| Length of cut | 58 mm |
Show UNSPSC/ECL@SS
£ 86.85 excl. VAT
/ Each
£ 104.22 incl. VAT
- Usually arrives within 14 working days