Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-5 REAMING TOOLS HSS/-CO 5072542
TITEX F1352HUN-5 REAMING TOOLS HSS/-CO 5072542
Machine reamer in HSS
References
walter titex:
F1352HUN-5
rubix:
356A9058
manufacturer :
5072542
ean:
4031132139166
Technical specifications
Nominal diameter (metric)
5
mm
Total length
86
mm
Length of cut
23
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-5 REAMING TOOLS HSS/-CO 5072542
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
5
mm
Total length
86
mm
Length of cut
23
mm
Body material
HSS-E
Tail diameter
5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.17
excl. VAT
/
Each
£
44.60
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00413 020.000 HAND REAMERS HSS
TITEX F1352HUN-7.92 REAMING TOOLS HSS/-CO 5072872
TITEX F1342-12 REAMING TOOLS HSS/-CO 5071717
TITEX F1352HUN-4.11 REAMING TOOLS HSS/-CO 5072453
CUTLINE MACHINE REAMER TAPER SHANK H7 HSS CO5 10.0 MM 869717
TITEX F1352HUN-6.69 REAMING TOOLS HSS/-CO 5072749
TITEX F1342-5.1 REAMING TOOL 5071765
DORMER B10129.0 REAMER 29.00 MM 5986592
TITEX F1352-4.8 REAMING TOOLS HSS/-CO 5071885
DORMER B1806.5 REAMER 6.50 MM 5986923
DORMER CARBIDE REAMER 12.0 B44112.0
TITEX F1352HUN-4.45 REAMING TOOLS HSS/-CO 5072487
DORMER B1705.01 REAMER 5.01 MM 5986912
TITEX F1352HUN-1.84 REAMING TOOLS HSS/-CO 5072025
TITEX F1352HUN-5.74 REAMING TOOLS HSS/-CO 5072654