References
Walter Titex:F1352HUN-3.89
Rubix:356A8959
Manufacturer :5072431
EAN:4031132138053

Technical specifications
| Nominal diameter (metric) | 3.89 mm |
|---|---|
| Total length | 75 mm |
| Body material | hss-e |
Product details : TITEX F1352HUN-3.89 REAMING TOOLS HSS/-CO 5072431
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
| Nominal diameter (metric) | 3.89 mm |
|---|---|
| Total length | 75 mm |
| Body material | hss-e |
| Tail diameter | 4 mm |
| Length of cut | 19 mm |
Show UNSPSC/ECL@SS
£ 38.75 excl. VAT
/ Each
£ 46.50 incl. VAT
- Usually arrives within 14 working days