Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-10 REAMING TOOLS HSS/-CO 5072041
TITEX F1352HUN-10 REAMING TOOLS HSS/-CO 5072041
Machine reamer in HSS
References
walter titex:
F1352HUN-10
rubix:
356A8612
manufacturer :
5072041
ean:
4031132144160
Technical specifications
Nominal diameter (metric)
10
mm
Total length
133
mm
Length of cut
38
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-10 REAMING TOOLS HSS/-CO 5072041
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
10
mm
Total length
133
mm
Length of cut
38
mm
Body material
hss-e
Tail diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.00
excl. VAT
/
Each
£
68.40
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-8.81 REAMING TOOLS HSS/-CO 5072961
TITEX F1352HUN-6.67 REAMING TOOLS HSS/-CO 5072747
TITEX F1352HUN-7.32 REAMING TOOLS HSS/-CO 5072812
DOR CARBIDE REAMER 2.00
TITEX F1352HUN-3.68 REAMING TOOLS HSS/-CO 5072410
TITEX F1352HUN-8.29 REAMING TOOLS HSS/-CO 5072909
DORMER B17010.05 REAMER 10.05 MM 5986256
DORMER B1708.0 REAMER 8.00 MM 5986622
TITEX F1352HUN-9.67 REAMING TOOLS HSS/-CO 5073047
DOR HSCO REAMER 6.2
TITEX F1352HUN-7.08 REAMING TOOLS HSS/-CO 5072788
GUHRING 00490 009.000 NC MACHINE REAMERS HSS-E
DOR CARBIDE REAMER 9.0
TITEX F1352HUN-3.18 REAMING TOOLS HSS/-CO 5072360
TITEX F1352HUN-11.69 REAMING TOOLS HSS/-CO 5072210