Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-3.18 REAMING TOOLS HSS/-CO 5072360
TITEX F1352HUN-3.18 REAMING TOOLS HSS/-CO 5072360
Machine reamer in HSS
References
walter titex:
F1352HUN-3.18
rubix:
356A8896
manufacturer :
5072360
ean:
4031132137346
Technical specifications
Nominal diameter (metric)
3.18
mm
Total length
65
mm
Length of cut
16
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-3.18 REAMING TOOLS HSS/-CO 5072360
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
3.18
mm
Total length
65
mm
Length of cut
16
mm
Body material
hss-e
Tail diameter
3.18
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.25
excl. VAT
/
Each
£
49.50
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DOR HSCO REAMER 2.3
DOR HSCO REAMER 4.8
DORMER B1702.03 REAMER 2.03 MM 5986801
TITEX F1352HUN-7.13 REAMING TOOLS HSS/-CO 5072793
TITEX F1352HUN-9.01 REAMING TOOLS HSS/-CO 5072981
TITEX F1352HUN-2.7 REAMING TOOLS HSS/-CO 5072312
TITEX F1352-3.8 REAMING TOOLS HSS/-CO 5071875
DORMER HSCO REAMER 8.0 B9538.0
TITEX F1342-6.8 REAMING TOOLS HSS/-CO 5071782
TITEX F1352HUN-6.79 REAMING TOOLS HSS/-CO 5072759
TITEX F1352HUN-6.77 REAMING TOOLS HSS/-CO 5072757
TITEX F1352-5 REAMING TOOL 5071887
TITEX F1352HUN-2.92 REAMING TOOLS HSS/-CO 5072334
TITEX F1352HUN-4.17 REAMING TOOLS HSS/-CO 5072459
TITEX F1352HUN-8.49 REAMING TOOLS HSS/-CO 5072929