Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DOR HSCO REAMER 6.2
DOR HSCO REAMER 6.2
NC - Reamer for High Precision Chucks
References
dormer:
B1806.2
rubix:
1066510
ean:
7320760419229
Technical specifications
Nominal diameter (metric)
6.2
mm
Total length
101
mm
Length of cut
28
mm
See all Specifications
Product details
Technical specifications
Product details : DOR HSCO REAMER 6.2
HSS-E NC-precision reamer with cylindrical shank DIN 212 B H7 steam tempered grooves for steel <850 N/mm². Stainless machining steel. Titanium alloys <900 N/mm² and nickel.
Applications
Machining steel soft steel (<120 HB <400 N/mm²)
Construction steel carburised steel (<200 HB <700 N/mm²)
Carbon steel (<250 HB <850 N/mm²)
Alloyed steel (<250 HB <850 N/mm²)
Stainless machining steel (<250 HB <850 N/mm²)
Titanium alloyed (<270 HB <900 N/mm²)
Nickel non-alloyed (<200 HB <700 N/mm²)
Technical specifications
Attributes
Nominal diameter (metric)
6.2
mm
Total length
101
mm
Length of cut
28
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.93
excl. VAT
/
Each
£
40.72
incl. VAT
Usually arrives within 14 working days
Select variants (78)
Add to cart
Create PDF from product
Check our products from related categories
DORMER HSCO REAMER 4.5 B1804.5
DORMER B90110.0 REAMER 10.00 MM 5986448
TITEX F1352HUN-6.33 REAMING TOOLS HSS/-CO 5072713
TITEX F1352HUN-1.59 REAMING TOOLS HSS/-CO 5072000
TITEX F1352HUN-6.93 REAMING TOOLS HSS/-CO 5072773
GUHRING 00490 009.000 NC MACHINE REAMERS HSS-E
TITEX F1352HUN-1.72 REAMING TOOLS HSS/-CO 5072013
TITEX F1352HUN-11.97 REAMING TOOLS HSS/-CO 5072238
TITEX F1352HUN-1.51 REAMING TOOLS HSS/-CO 5071992
TITEX F1352HUN-3.04 REAMING TOOLS HSS/-CO 5072346
TITEX F1352HUN-10.83 REAMING TOOLS HSS/-CO 5072124
TITEX F1352HUN-4.54 REAMING TOOLS HSS/-CO 5072496
TITEX F1352HUN-8.96 REAMING TOOLS HSS/-CO 5072976
TITEX F1352HUN-11.64 REAMING TOOLS HSS/-CO 5072205
TITEX F1352HUN-2.26 REAMING TOOLS HSS/-CO 5072268