Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-7.08 REAMING TOOLS HSS/-CO 5072788
TITEX F1352HUN-7.08 REAMING TOOLS HSS/-CO 5072788
Machine reamer in HSS
References
walter titex:
F1352HUN-7.08
rubix:
356A9243
manufacturer :
5072788
ean:
4031132141244
Technical specifications
Nominal diameter (metric)
7.08
mm
Total length
109
mm
Length of cut
31
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-7.08 REAMING TOOLS HSS/-CO 5072788
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
7.08
mm
Total length
109
mm
Length of cut
31
mm
Body material
hss-e
Tail diameter
7.1
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.33
excl. VAT
/
Each
£
54.40
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-11.89 REAMING TOOLS HSS/-CO 5072230
DORMER B10113.0 REAMER 13.00 MM 5986486
TITEX F1352HUN-11.95 REAMING TOOLS HSS/-CO 5072236
TITEX F1352HUN-9.42 REAMING TOOLS HSS/-CO 5073022
DORMER B18012.0 REAMER 12.00 MM 5986623
TITEX F1352HUN-11.39 REAMING TOOLS HSS/-CO 5072180
DORMER B1015.0 REAMER 5.00 MM 5986673
TITEX F1352HUN-10.85 REAMING TOOLS HSS/-CO 5072126
TITEX F1352HUN-5.73 REAMING TOOLS HSS/-CO 5072653
TITEX F1352HUN-6.65 REAMING TOOLS HSS/-CO 5072745
DORMER B161 HSSE MTS CHUCKING REAMER SPIRAL FLUTES 24.0MM
DORMER B1709.5 REAMER 9.50 MM 5986685
TITEX F1352HUN-3.81 REAMING TOOLS HSS/-CO 5072423
TITEX F1352HUN-4.15 REAMING TOOLS HSS/-CO 5072457
DORMER CARBIDE REAMER 10.0 B41110.0