Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-3.57 REAMING TOOLS HSS/-CO 5072399
TITEX F1352HUN-3.57 REAMING TOOLS HSS/-CO 5072399
Machine reamer in HSS
References
walter titex:
F1352HUN-3.57
rubix:
356A8930
manufacturer :
5072399
ean:
4031132137735
Technical specifications
Nominal diameter (metric)
3.57
mm
Total length
70
mm
Length of cut
18
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-3.57 REAMING TOOLS HSS/-CO 5072399
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
3.57
mm
Total length
70
mm
Length of cut
18
mm
Body material
HSS-E
Tail diameter
3.57
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.08
excl. VAT
/
Each
£
42.10
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-4.09 REAMING TOOLS HSS/-CO 5072451
TITEX F1352HUN-3.55 REAMING TOOLS HSS/-CO 5072397
DORMER HSCO REAMER 22.0 B16122.0
TITEX F1352HUN-5.09 REAMING TOOLS HSS/-CO 5072551
DOR HSCO REAMER 50.0
DORMER B1704.0 REAMER 4.00 MM 5986875
TITEX F1352HUN-4.28 REAMING TOOLS HSS/-CO 5072470
DORMER B1701.5 REAMER 1.50 MM 5986225
TITEX F1352HUN-11.91 REAMING TOOLS HSS/-CO 5072232
TITEX F1352HUN-10.31 REAMING TOOLS HSS/-CO 5072072
DOR HSCO REAMER 7.9
TITEX F1352HUN-3.46 REAMING TOOLS HSS/-CO 5072388
TITEX F3234-8 REAMING TOOLS HSS/-CO 5073217
TITEX F1352HUN-4.26 REAMING TOOLS HSS/-CO 5072468
TITEX F1352HUN-3.06 REAMING TOOLS HSS/-CO 5072348