Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER B1701.5 REAMER 1.50 MM 5986225
DORMER B1701.5 REAMER 1.50 MM 5986225
HSS machine drill Dormer
References
dormer:
B1701.5
rubix:
1066307
ean:
7320760128466
Technical specifications
Nominal diameter (metric)
1.5
mm
Total length
40
mm
Body material
hss-e
Product details
Technical specifications
Product details : DORMER B1701.5 REAMER 1.50 MM 5986225
Technical specifications
Attributes
Nominal diameter (metric)
1.5
mm
Total length
40
mm
Body material
hss-e
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.88
excl. VAT
/
Each
£
40.66
incl. VAT
Usually arrives within 14 working days
Select variants (81)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-11.95 REAMING TOOLS HSS/-CO 5072236
TITEX F1352HUN-7.55 REAMING TOOLS HSS/-CO 5072835
TITEX F1352-3.8 REAMING TOOLS HSS/-CO 5071875
DORMER B1015/8 REAMER 5/8 INCH 5986688
TITEX F1352HUN-3.69 REAMING TOOLS HSS/-CO 5072411
TITEX F1352HUN-1.85 REAMING TOOLS HSS/-CO 5072026
TITEX F1352HUN-11.76 REAMING TOOLS HSS/-CO 5072217
TITEX F1352HUN-3.97 REAMING TOOLS HSS/-CO 5072439
DORMER B1806.0 REAMER 6.00 MM 5986907
DOR CARBIDE REAMER 1.4
TITEX F1352HUN-2.33 REAMING TOOLS HSS/-CO 5072275
TITEX F1352HUN-3.5 REAMING TOOLS HSS/-CO 5072392
TITEX F1352HUN-4.71 REAMING TOOLS HSS/-CO 5072513
TITEX F1352HUN-2.05 REAMING TOOLS HSS/-CO 5072247
DOR CARBIDE REAMER 1.99