Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER B1704.0 REAMER 4.00 MM 5986875
DORMER B1704.0 REAMER 4.00 MM 5986875
HSS machine drill Dormer
References
dormer:
B1704.0
rubix:
1066339
ean:
7320760132807
Technical specifications
Nominal diameter (metric)
4
mm
Total length
75
mm
Body material
HSS-E
Product details
Technical specifications
Product details : DORMER B1704.0 REAMER 4.00 MM 5986875
Technical specifications
Attributes
Nominal diameter (metric)
4
mm
Total length
75
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.06
excl. VAT
/
Each
£
38.47
incl. VAT
Usually arrives within 14 working days
Select variants (81)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B1706.04 REAMER 6.04 MM 5986554
TITEX F1352HUN-10.73 REAMING TOOLS HSS/-CO 5072114
DORMER B17011.99 REAMER 11.99 MM 5986933
TITEX F1352HUN-11.73 REAMING TOOLS HSS/-CO 5072214
TITEX F1352HUN-4.65 REAMING TOOLS HSS/-CO 5072507
TITEX F1352HUN-8.19 REAMING TOOLS HSS/-CO 5072899
TITEX F1352HUN-3.81 REAMING TOOLS HSS/-CO 5072423
TITEX F1352HUN-5.59 REAMING TOOLS HSS/-CO 5072639
TITEX F1352-3.7 REAMING TOOLS HSS/-CO 5071874
DORMER HSCO REAMER 20.0 B95420.0
TITEX F1352HUN-11.22 REAMING TOOLS HSS/-CO 5072163
TITEX F1352HUN-11.05 REAMING TOOLS HSS/-CO 5072146
TITEX F1352HUN-6.11 REAMING TOOLS HSS/-CO 5072691
DORMER HSCO REAMER 22.0 B16122.0
DORMER B10122.0 REAMER 22.00 MM 5986564