Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-2.02 REAMING TOOLS HSS/-CO 5072244
TITEX F1352HUN-2.02 REAMING TOOLS HSS/-CO 5072244
Machine reamer in HSS
References
walter titex:
F1352HUN-2.02
rubix:
356A8804
manufacturer :
5072244
ean:
4031132136189
Technical specifications
Nominal diameter (metric)
2.02
mm
Total length
49
mm
Length of cut
11
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-2.02 REAMING TOOLS HSS/-CO 5072244
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
2.02
mm
Total length
49
mm
Length of cut
11
mm
Body material
hss-e
Tail diameter
2.02
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.67
excl. VAT
/
Each
£
42.80
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B1709.05 REAMER 9.05 MM 5986675
TITEX F1352HUN-9.27 REAMING TOOLS HSS/-CO 5073007
DOR CARBIDE REAMER 1.03
TITEX F1352HUN-9.54 REAMING TOOLS HSS/-CO 5073034
TITEX F1352HUN-10.22 REAMING TOOLS HSS/-CO 5072063
TITEX F1352HUN-8.37 REAMING TOOLS HSS/-CO 5072917
DORMER CARBIDE REAMER 4.5MM B4004.5
TITEX F1352HUN-3.93 REAMING TOOLS HSS/-CO 5072435
TITEX F1352HUN-10.36 REAMING TOOLS HSS/-CO 5072077
TITEX F1352HUN-9.44 REAMING TOOLS HSS/-CO 5073024
TITEX F1352HUN-8.32 REAMING TOOLS HSS/-CO 5072912
TITEX F1352HUN-8.24 REAMING TOOLS HSS/-CO 5072904
TITEX F1352HUN-2.17 REAMING TOOLS HSS/-CO 5072259
TITEX F1352HUN-2.56 REAMING TOOLS HSS/-CO 5072298
TITEX F1352HUN-5.79 REAMING TOOLS HSS/-CO 5072659