Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-3.93 REAMING TOOLS HSS/-CO 5072435
TITEX F1352HUN-3.93 REAMING TOOLS HSS/-CO 5072435
Machine reamer in HSS
References
walter titex:
F1352HUN-3.93
rubix:
356A8963
manufacturer :
5072435
ean:
4031132138091
Technical specifications
Nominal diameter (metric)
3.93
mm
Total length
75
mm
Length of cut
19
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-3.93 REAMING TOOLS HSS/-CO 5072435
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
3.93
mm
Total length
75
mm
Length of cut
19
mm
Body material
hss-e
Tail diameter
4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.67
excl. VAT
/
Each
£
41.60
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352-4.3 REAMING TOOLS HSS/-CO 5071880
GUHRING 00490 011.000 NC MACHINE REAMERS HSS-E
PRESTO 720006 6.00MM HSS TAPER SHANK MACHINE REAMER BS328
TITEX F1352HUN-8.61 REAMING TOOLS HSS/-CO 5072941
TITEX F1352HUN-5.55 REAMING TOOLS HSS/-CO 5072635
TITEX F1352HUN-11.45 REAMING TOOLS HSS/-CO 5072186
TITEX F1352HUN-11.41 REAMING TOOLS HSS/-CO 5072182
DOR CARBIDE REAMER 2.51
TITEX F1352HUN-4.37 REAMING TOOLS HSS/-CO 5072479
TITEX F1352HUN-11.94 REAMING TOOLS HSS/-CO 5072235
DORMER HSCO REAMER 25.0 B95425.0
TITEX F1352HUN-9.98 REAMING TOOLS HSS/-CO 5073078
TITEX F1352HUN-5.11 REAMING TOOLS HSS/-CO 5072553
TITEX F1352HUN-1.89 REAMING TOOLS HSS/-CO 5072030
TITEX F1352HUN-3.97 REAMING TOOLS HSS/-CO 5072439