Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-2.17 REAMING TOOLS HSS/-CO 5072259
TITEX F1352HUN-2.17 REAMING TOOLS HSS/-CO 5072259
Machine reamer in HSS
References
walter titex:
F1352HUN-2.17
rubix:
356A8816
manufacturer :
5072259
ean:
4031132136332
Technical specifications
Nominal diameter (metric)
2.17
mm
Total length
53
mm
Length of cut
12
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-2.17 REAMING TOOLS HSS/-CO 5072259
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
2.17
mm
Total length
53
mm
Length of cut
12
mm
Body material
hss-e
Tail diameter
2.17
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.75
excl. VAT
/
Each
£
50.10
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B1806.6 REAMER 6.60 MM 5986926
TITEX F1352HUN-3.92 REAMING TOOLS HSS/-CO 5072434
DORMER B1802.1 REAMER 2.10 MM 5986646
TITEX F1352HUN-9.22 REAMING TOOLS HSS/-CO 5073002
TITEX F1352HUN-7.02 REAMING TOOLS HSS/-CO 5072782
CUTLINE MACHINE REAMER TAPER SHANK H7 HSS CO5 24.0 MM 869729
TITEX F1352HUN-4.06 REAMING TOOLS HSS/-CO 5072448
TITEX F1352HUN-8.78 REAMING TOOLS HSS/-CO 5072958
DOR HSS REAMER 9/32
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 7/16IN 869708
TITEX F1352HUN-4.36 REAMING TOOLS HSS/-CO 5072478
TITEX F1352HUN-4.27 REAMING TOOLS HSS/-CO 5072469
TITEX F1352HUN-11.45 REAMING TOOLS HSS/-CO 5072186
TITEX F1352HUN-2.14 REAMING TOOLS HSS/-CO 5072256
TITEX F1352HUN-4.66 REAMING TOOLS HSS/-CO 5072508