Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER B1709.05 REAMER 9.05 MM 5986675
DORMER B1709.05 REAMER 9.05 MM 5986675
HSS machine drill Dormer
References
dormer:
B1709.05
rubix:
1066410
ean:
7320760137802
Technical specifications
Nominal diameter (metric)
9.05
mm
Total length
125
mm
Body material
hss-e
Product details
Technical specifications
Product details : DORMER B1709.05 REAMER 9.05 MM 5986675
Technical specifications
Attributes
Nominal diameter (metric)
9.05
mm
Total length
125
mm
Body material
hss-e
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.09
excl. VAT
/
Each
£
57.71
incl. VAT
Usually arrives within 14 working days
Select variants (81)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-8.13 REAMING TOOLS HSS/-CO 5072893
DORMER B17012.0 REAMER 12.00 MM 5986937
TITEX F1342-6.2 REAMING TOOLS HSS/-CO 5071776
DORMER B1707.99 REAMER 7.99 MM 5986620
TITEX F1352HUN-5.58 REAMING TOOLS HSS/-CO 5072638
TITEX F1352HUN-6.03 REAMING TOOLS HSS/-CO 5072683
TITEX F1352HUN-2.54 REAMING TOOLS HSS/-CO 5072296
TITEX F1352HUN-5.17 REAMING TOOLS HSS/-CO 5072559
TITEX F1352HUN-9.02 REAMING TOOLS HSS/-CO 5072982
TITEX F1352HUN-11.99 REAMING TOOLS HSS/-CO 5072240
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 3/8IN 869706
TITEX F1352HUN-5.98 REAMING TOOLS HSS/-CO 5072678
TITEX F1352HUN-4.59 REAMING TOOLS HSS/-CO 5072501
GUHRING 00405 026.000 MACHINE REAMERS HSS-E
TITEX F1352HUN-3.66 REAMING TOOLS HSS/-CO 5072408