References
Walter Titex:F1352HUN-2.03
Rubix:356A8805
Manufacturer :5072245
EAN:4031132136196

Technical specifications
| Nominal diameter (metric) | 2.03 mm |
|---|---|
| Total length | 49 mm |
| Body material | hss-e |
Product details : TITEX F1352HUN-2.03 REAMING TOOLS HSS/-CO 5072245
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
| Nominal diameter (metric) | 2.03 mm |
|---|---|
| Total length | 49 mm |
| Body material | hss-e |
| Tail diameter | 2.03 mm |
| Length of cut | 11 mm |
Show UNSPSC/ECL@SS
£ 35.67 excl. VAT
/ Each
£ 42.80 incl. VAT
- Usually arrives within 14 working days