References
Walter Titex:F1352-2.7
Rubix:356A8468
Manufacturer :5071863
EAN:4031132185859

Technical specifications
| Nominal diameter (metric) | 2.7 mm |
|---|---|
| Total length | 61 mm |
| Body material | hss-e |
Product details : TITEX F1352-2.7 REAMING TOOLS HSS/-CO 5071863
Walter standard up to Ø 1.3
Technical specifications
Attributes
| Nominal diameter (metric) | 2.7 mm |
|---|---|
| Total length | 61 mm |
| Body material | hss-e |
| Tail diameter | 2.7 mm |
| Length of cut | 15 mm |
| Flute Type | linksdrall (linkshandige helix) |
| Shank type | cilindrische schacht |
| Number of cutting edges | 6 |
Show UNSPSC/ECL@SS
£ 25.50 excl. VAT
/ Each
£ 30.60 incl. VAT
- Usually arrives within 14 working days