Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-4.97 REAMING TOOLS HSS/-CO 5072539
TITEX F1352HUN-4.97 REAMING TOOLS HSS/-CO 5072539
Machine reamer in HSS
References
walter titex:
F1352HUN-4.97
rubix:
356A9055
manufacturer :
5072539
ean:
4031132139135
Technical specifications
Nominal diameter (metric)
4.97
mm
Total length
86
mm
Length of cut
23
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-4.97 REAMING TOOLS HSS/-CO 5072539
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
4.97
mm
Total length
86
mm
Length of cut
23
mm
Body material
HSS-E
Tail diameter
5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.17
excl. VAT
/
Each
£
44.60
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DOR HSCO REAMER 4.2
TITEX F1352HUN-6.12 REAMING TOOLS HSS/-CO 5072692
TITEX F1352HUN-8.35 REAMING TOOLS HSS/-CO 5072915
DORMER B17010.05 REAMER 10.05 MM 5986256
TITEX F1352HUN-11.63 REAMING TOOLS HSS/-CO 5072204
DOR HSCO REAMER 2.7
TITEX F1352HUN-4.57 REAMING TOOLS HSS/-CO 5072499
DORMER B16118.0 REAMER 18.00 MM 5986788
TITEX F1352-9.1 REAMING TOOLS HSS/-CO 5071928
DORMER HSCO REAMER 1.5 B1801.5
TITEX F1352HUN-2.13 REAMING TOOLS HSS/-CO 5072255
TITEX F1352HUN-2.06 REAMING TOOLS HSS/-CO 5072248
TITEX F1352HUN-8.12 REAMING TOOLS HSS/-CO 5072892
TITEX F1352HUN-8.44 REAMING TOOLS HSS/-CO 5072924
TITEX F1352HUN-9.61 REAMING TOOLS HSS/-CO 5073041