Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-5.04 REAMING TOOLS HSS/-CO 5072546
TITEX F1352HUN-5.04 REAMING TOOLS HSS/-CO 5072546
Machine reamer in HSS
References
walter titex:
F1352HUN-5.04
rubix:
356A9061
manufacturer :
5072546
ean:
4031132139203
Technical specifications
Nominal diameter (metric)
5.04
mm
Total length
86
mm
Length of cut
23
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-5.04 REAMING TOOLS HSS/-CO 5072546
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
5.04
mm
Total length
86
mm
Length of cut
23
mm
Body material
HSS-E
Tail diameter
5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.17
excl. VAT
/
Each
£
44.60
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER CARBIDE REAMER 12.0 B44212.0
TITEX F1352HUN-10.98 REAMING TOOLS HSS/-CO 5072139
TITEX F1352HUN-11.39 REAMING TOOLS HSS/-CO 5072180
TITEX F1342-2 REAMING TOOLS HSS/-CO 5071733
TITEX F1352HUN-4.48 REAMING TOOLS HSS/-CO 5072490
DORMER CARBIDE REAMER 10.0 B41110.0
TITEX F1352-7.6 REAMING TOOLS HSS/-CO 5071913
TITEX F1352HUN-9.86 REAMING TOOLS HSS/-CO 5073066
TITEX F1352HUN-8.26 REAMING TOOLS HSS/-CO 5072906
DORMER B1015/8 REAMER 5/8 INCH 5986688
DORMER B1802.6 REAMER 2.60 MM 5986660
TITEX F1352HUN-9.12 REAMING TOOLS HSS/-CO 5072992
DORMER B1702.03 REAMER 2.03 MM 5986801
TITEX F1352HUN-10.04 REAMING TOOLS HSS/-CO 5072045
DORMER B1703.0 REAMER 3.00 MM 5986839