Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-7.17 REAMING TOOLS HSS/-CO 5072797
TITEX F1352HUN-7.17 REAMING TOOLS HSS/-CO 5072797
Machine reamer in HSS
References
walter titex:
F1352HUN-7.17
rubix:
356A9251
manufacturer :
5072797
ean:
4031132141336
Technical specifications
Nominal diameter (metric)
7.17
mm
Total length
109
mm
Length of cut
31
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-7.17 REAMING TOOLS HSS/-CO 5072797
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
7.17
mm
Total length
109
mm
Length of cut
31
mm
Body material
HSS-E
Tail diameter
7.1
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.33
excl. VAT
/
Each
£
54.40
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-3.3 REAMING TOOLS HSS/-CO 5072372
TITEX F1352HUN-9.63 REAMING TOOLS HSS/-CO 5073043
TITEX F1352HUN-2.08 REAMING TOOLS HSS/-CO 5072250
TITEX F1352HUN-2.5 REAMING TOOLS HSS/-CO 5072292
GUHRING 00468 004.000 MACHINE REAMERS HSS-E
TITEX F1352HUN-6.09 REAMING TOOLS HSS/-CO 5072689
TITEX F1352HUN-5.75 REAMING TOOLS HSS/-CO 5072655
TITEX F1352-1.1 REAMING TOOLS HSS/-CO 5071816
GUHRING 00490 009.000 NC MACHINE REAMERS HSS-E
TITEX F1352HUN-2.37 REAMING TOOLS HSS/-CO 5072279
DORMER HSCO REAMER 26.0 B16126.0
TITEX F1352HUN-6.52 REAMING TOOLS HSS/-CO 5072732
TITEX F1352HUN-1.68 REAMING TOOLS HSS/-CO 5072009
DORMER B9015/16 REAMER 5/16 INCH 5986525
TITEX F1352HUN-2.2 REAMING TOOLS HSS/-CO 5072262