Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352-1.1 REAMING TOOLS HSS/-CO 5071816
TITEX F1352-1.1 REAMING TOOLS HSS/-CO 5071816
Machine reamer in HSS
References
walter titex:
F1352-1.1
rubix:
356A8445
manufacturer :
5071816
ean:
4031132185712
Technical specifications
Nominal diameter (metric)
1.1
mm
Body material
HSS-E
Product details
Technical specifications
Product details : TITEX F1352-1.1 REAMING TOOLS HSS/-CO 5071816
Walter standard up to Ø 1.3
Technical specifications
Attributes
Nominal diameter (metric)
1.1
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.42
excl. VAT
/
Each
£
28.10
incl. VAT
Usually arrives within 14 working days
Select variants (97)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-11.7 REAMING TOOLS HSS/-CO 5072211
DORMER B1802.0 REAMER 2.00 MM 5986644
DOR CARBIDE REAMER 10.05
TITEX F1352HUN-10.46 REAMING TOOLS HSS/-CO 5072087
DORMER B16128.0 REAMER 28.00 MM 5986830
TITEX F1352HUN-8.18 REAMING TOOLS HSS/-CO 5072898
TITEX F1352HUN-8.49 REAMING TOOLS HSS/-CO 5072929
TITEX F1352HUN-7.5 REAMING TOOLS HSS/-CO 5072830
TITEX F1352HUN-4.97 REAMING TOOLS HSS/-CO 5072539
DORMER HSCO REAMER 18.0 B18018.0
TITEX F1352HUN-10.18 REAMING TOOLS HSS/-CO 5072059
TITEX F1352HUN-1.77 REAMING TOOLS HSS/-CO 5072018
CUTLINE MACHINE REAMER TAPER SHANK H7 HSS CO5 25.0 MM 869730
DORMER B9015/16 REAMER 5/16 INCH 5986525
TITEX F1352HUN-1.68 REAMING TOOLS HSS/-CO 5072009