Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-2.2 REAMING TOOLS HSS/-CO 5072262
TITEX F1352HUN-2.2 REAMING TOOLS HSS/-CO 5072262
Machine reamer in HSS
References
walter titex:
F1352HUN-2.2
rubix:
276A2921
manufacturer :
5072262
ean:
4031132136363
Technical specifications
Nominal diameter (metric)
2.2
mm
Total length
53
mm
Length of cut
12
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-2.2 REAMING TOOLS HSS/-CO 5072262
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
2.2
mm
Total length
53
mm
Length of cut
12
mm
Body material
HSS-E
Tail diameter
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.75
excl. VAT
/
Each
£
50.10
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-10.66 REAMING TOOLS HSS/-CO 5072107
GUHRING 00405 008.000 REAMER/COUNTERSINK TOOL 9004050080000
TITEX F1342-15 REAMING TOOLS HSS/-CO 5071723
TITEX F1352HUN-4.79 REAMING TOOLS HSS/-CO 5072521
DORMER B17010.0 REAMER 10.00 MM 5986241
TITEX F1352HUN-6.21 REAMING TOOLS HSS/-CO 5072701
DORMER B17010.05 REAMER 10.05 MM 5986256
DORMER B10116.5 REAMER 16.50 MM 5986529
TITEX F1352HUN-10.53 REAMING TOOLS HSS/-CO 5072094
TITEX F1352HUN-4.23 REAMING TOOLS HSS/-CO 5072465
DOR HSCO REAMER 5.3
DOR HSCO REAMER 27.0
TITEX F1352HUN-3.32 REAMING TOOL 5072374
TITEX F1352-8.8 REAMING TOOLS HSS/-CO 5071925
TITEX F1352HUN-11.57 REAMING TOOLS HSS/-CO 5072198