Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-7.36 REAMING TOOLS HSS/-CO 5072816
TITEX F1352HUN-7.36 REAMING TOOLS HSS/-CO 5072816
Machine reamer in HSS
References
walter titex:
F1352HUN-7.36
rubix:
356A9268
manufacturer :
5072816
ean:
4031132141527
Technical specifications
Nominal diameter (metric)
7.36
mm
Total length
109
mm
Length of cut
31
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-7.36 REAMING TOOLS HSS/-CO 5072816
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
7.36
mm
Total length
109
mm
Length of cut
31
mm
Body material
HSS-E
Tail diameter
7.1
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.33
excl. VAT
/
Each
£
54.40
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B1707.0 REAMER 7.00 MM 5986584
GUHRING 00490 004.500 NC MACHINE REAMERS HSS-E
TITEX F1352HUN-9.01 REAMING TOOLS HSS/-CO 5072981
TITEX F1352HUN-4.88 REAMING TOOLS HSS/-CO 5072530
TITEX F1352HUN-11.31 REAMING TOOLS HSS/-CO 5072172
TITEX F1352HUN-1.98 REAMING TOOLS HSS/-CO 5072039
TITEX F1352HUN-5.52 REAMING TOOLS HSS/-CO 5072594
TITEX F1352HUN-7.74 REAMING TOOLS HSS/-CO 5072854
TITEX F1352HUN-11.77 REAMING TOOLS HSS/-CO 5072218
TITEX F1352-1.4 REAMING TOOL 5071819
DORMER B1808.0 REAMER 8.00 MM 5986976
DOR HSCO REAMER 4.2
DOR CARBIDE REAMER 2.5
DORMER B1709.5 REAMER 9.50 MM 5986685
TITEX F1352HUN-6.82 REAMING TOOLS HSS/-CO 5072762