Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-4.88 REAMING TOOLS HSS/-CO 5072530
TITEX F1352HUN-4.88 REAMING TOOLS HSS/-CO 5072530
Machine reamer in HSS
References
walter titex:
F1352HUN-4.88
rubix:
356A9046
manufacturer :
5072530
ean:
4031132139043
Technical specifications
Nominal diameter (metric)
4.88
mm
Total length
86
mm
Length of cut
23
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-4.88 REAMING TOOLS HSS/-CO 5072530
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
4.88
mm
Total length
86
mm
Length of cut
23
mm
Body material
hss-e
Tail diameter
5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.17
excl. VAT
/
Each
£
44.60
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B1801.6 REAMER 1.60 MM 5986757
TITEX F1352HUN-1.08 REAMING TOOLS HSS/-CO 5071949
TITEX F1352HUN-2.44 REAMING TOOLS HSS/-CO 5072286
PRESTO 13.00MM HSS STRAIGHT SHANK HAND REAMER SPIRAL FLUTE DIN206
TITEX F1352HUN-4.85 REAMING TOOLS HSS/-CO 5072527
TITEX F1352HUN-7.11 REAMING TOOLS HSS/-CO 5072791
TITEX F1352HUN-8.03 REAMING TOOLS HSS/-CO 5072883
TITEX F1352HUN-11.78 REAMING TOOLS HSS/-CO 5072219
TITEX F1352HUN-5.21 REAMING TOOLS HSS/-CO 5072563
TITEX F1352HUN-1.29 REAMING TOOLS HSS/-CO 5071970
DORMER B1806.7 REAMER 6.70 MM 5986929
TITEX F1352HUN-9.95 REAMING TOOLS HSS/-CO 5073075
TITEX F1352HUN-10.25 REAMING TOOLS HSS/-CO 5072066
TITEX F1352HUN-3.4 REAMING TOOLS HSS/-CO 5072382
TITEX F1352HUN-4.86 REAMING TOOLS HSS/-CO 5072528