Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-3.43 REAMING TOOLS HSS/-CO 5072385
TITEX F1352HUN-3.43 REAMING TOOLS HSS/-CO 5072385
Machine reamer in HSS
References
walter titex:
F1352HUN-3.43
rubix:
356A8918
manufacturer :
5072385
ean:
4031132137599
Technical specifications
Nominal diameter (metric)
3.43
mm
Total length
70
mm
Length of cut
18
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-3.43 REAMING TOOLS HSS/-CO 5072385
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
3.43
mm
Total length
70
mm
Length of cut
18
mm
Body material
HSS-E
Tail diameter
3.43
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.25
excl. VAT
/
Each
£
49.50
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B10113.0 REAMER 13.00 MM 5986486
DOR CARBIDE REAMER 1.6
TITEX F1352HUN-4.74 REAMING TOOLS HSS/-CO 5072516
DORMER B9011/8 REAMER 1/8 INCH 5986444
TITEX F1352HUN-10.14 REAMING TOOLS HSS/-CO 5072055
TITEX F1352HUN-4.08 REAMING TOOLS HSS/-CO 5072450
TITEX F1352HUN-2.51 REAMING TOOLS HSS/-CO 5072293
TITEX F1342-8 REAMING TOOLS HSS/-CO 5071794
TITEX F1352HUN-7.38 REAMING TOOLS HSS/-CO 5072818
TITEX F1352HUN-5.19 REAMING TOOLS HSS/-CO 5072561
TITEX F1352HUN-5.35 REAMING TOOLS HSS/-CO 5072577
TITEX F1352HUN-10.07 REAMING TOOLS HSS/-CO 5072048
DORMER B10135.0 REAMER 35.00 MM 5986649
DORMER HSCO REAMER 22.0 B16122.0
DOR CARBIDE REAMER 12.04