Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DOR HSCO REAMER 2.4
DOR HSCO REAMER 2.4
NC - Reamer for High Precision Chucks
References
dormer:
B1802.4
rubix:
1066466
ean:
7320760418840
Technical specifications
Nominal diameter (metric)
2.4
mm
Total length
57
mm
Length of cut
14
mm
See all Specifications
Product details
Technical specifications
Product details : DOR HSCO REAMER 2.4
HSS-E NC-precision reamer with cylindrical shank DIN 212 B H7 steam tempered grooves for steel <850 N/mm². Stainless machining steel. Titanium alloys <900 N/mm² and nickel.
Applications
Machining steel soft steel (<120 HB <400 N/mm²)
Construction steel carburised steel (<200 HB <700 N/mm²)
Carbon steel (<250 HB <850 N/mm²)
Alloyed steel (<250 HB <850 N/mm²)
Stainless machining steel (<250 HB <850 N/mm²)
Titanium alloyed (<270 HB <900 N/mm²)
Nickel non-alloyed (<200 HB <700 N/mm²)
Technical specifications
Attributes
Nominal diameter (metric)
2.4
mm
Total length
57
mm
Length of cut
14
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.03
excl. VAT
/
Each
£
31.24
incl. VAT
Usually arrives within 14 working days
Select variants (78)
Add to cart
Create PDF from product
Check our products from related categories
DOR CARBIDE REAMER 16.0
DORMER B1702.0 REAMER 2.00 MM 5986940
DORMER CARBIDE REAMER 8.0 B4118.0
TITEX F1352HUN-11.23 REAMING TOOLS HSS/-CO 5072164
TITEX F1352-7.8 REAMING TOOLS HSS/-CO 5071915
TITEX F1352HUN-11.63 REAMING TOOLS HSS/-CO 5072204
TITEX F1352HUN-4.46 REAMING TOOLS HSS/-CO 5072488
PRESTO 7200028.0 28.00MM HSS TAPER SHANK MACHINE REAMER BS328
TITEX F1352HUN-8.63 REAMING TOOLS HSS/-CO 5072943
TITEX F1352HUN-1.93 REAMING TOOLS HSS/-CO 5072034
TITEX F1352HUN-9.76 REAMING TOOLS HSS/-CO 5073056
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 1/8IN 869695
TITEX F1352-6.4 REAMING TOOLS HSS/-CO 5071901
DORMER B1707.05 REAMER 7.05 MM 5986602
TITEX F1352HUN-7.63 REAMING TOOLS HSS/-CO 5072843