Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER CARBIDE REAMER 18.0 B44118.0
DORMER CARBIDE REAMER 18.0 B44118.0
HSS machine drill Dormer
References
dormer:
B44118.0
rubix:
1067866
ean:
7320760421154
Technical specifications
Nominal diameter (metric)
18
mm
Total length
182
mm
Length of cut
22
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER CARBIDE REAMER 18.0 B44118.0
Technical specifications
Attributes
Nominal diameter (metric)
18
mm
Total length
182
mm
Length of cut
22
mm
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
173.55
excl. VAT
/
Each
£
208.26
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B10122.0 REAMER 22.00 MM 5986564
TITEX F1352HUN-9.27 REAMING TOOLS HSS/-CO 5073007
DOR HSCO REAMER 3.4
TITEX F1342-1.6 REAMING TOOLS HSS/-CO 5071701
TITEX F1352HUN-4.03 REAMING TOOLS HSS/-CO 5072445
TITEX F1352HUN-6.73 REAMING TOOLS HSS/-CO 5072753
TITEX F1352HUN-3.87 REAMING TOOLS HSS/-CO 5072429
TITEX F1352HUN-2.76 REAMING TOOLS HSS/-CO 5072318
DOR CARBIDE REAMER 3.02
DORMER B1705.0 REAMER 5.00 MM 5986909
DORMER CARBIDE REAMER 5.5MM B4005.5
DORMER B1701.5 REAMER 1.50 MM 5986225
TITEX F1352HUN-9.67 REAMING TOOLS HSS/-CO 5073047
TITEX F1352HUN-5.76 REAMING TOOLS HSS/-CO 5072656
TITEX F1352HUN-5.09 REAMING TOOLS HSS/-CO 5072551