Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-4.07 REAMING TOOLS HSS/-CO 5072449
TITEX F1352HUN-4.07 REAMING TOOLS HSS/-CO 5072449
Machine reamer in HSS
References
walter titex:
F1352HUN-4.07
rubix:
356A8973
manufacturer :
5072449
ean:
4031132138237
Technical specifications
Nominal diameter (metric)
4.07
mm
Total length
75
mm
Length of cut
19
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-4.07 REAMING TOOLS HSS/-CO 5072449
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
4.07
mm
Total length
75
mm
Length of cut
19
mm
Body material
HSS-E
Tail diameter
4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.67
excl. VAT
/
Each
£
41.60
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-1.57 REAMING TOOLS HSS/-CO 5071998
GUHRING 00468 015.000 MACHINE REAMER HSS-E 15MM FORM B BRIGHT
TITEX F1352HUN-1.08 REAMING TOOLS HSS/-CO 5071949
DORMER B1802.1 REAMER 2.10 MM 5986646
TITEX F1352HUN-1.07 REAMING TOOLS HSS/-CO 5071948
TITEX F1352HUN-2.05 REAMING TOOLS HSS/-CO 5072247
TITEX F1342-3.2 REAMING TOOLS HSS/-CO 5071746
TITEX F1352HUN-11.38 REAMING TOOLS HSS/-CO 5072179
DORMER B1703.99 REAMER 3.99 MM 5986872
GUHRING 00405 018.000 REAMER/COUNTERSINK TOOL 9004050180000
TITEX F1352-5.2 REAMING TOOLS HSS/-CO 5071889
TITEX F1352HUN-8.56 REAMING TOOLS HSS/-CO 5072936
DORMER B44110.0 REAMER 10.00 MM 5987160
TITEX F1352HUN-7.89 REAMING TOOLS HSS/-CO 5072869
TITEX F1352HUN-7.46 REAMING TOOLS HSS/-CO 5072826