Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-2.26 REAMING TOOLS HSS/-CO 5072268
TITEX F1352HUN-2.26 REAMING TOOLS HSS/-CO 5072268
Machine reamer in HSS
References
walter titex:
F1352HUN-2.26
rubix:
356A8823
manufacturer :
5072268
ean:
4031132136424
Technical specifications
Nominal diameter (metric)
2.26
mm
Total length
53
mm
Length of cut
12
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-2.26 REAMING TOOLS HSS/-CO 5072268
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
2.26
mm
Total length
53
mm
Length of cut
12
mm
Body material
HSS-E
Tail diameter
2.26
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.75
excl. VAT
/
Each
£
50.10
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-10.31 REAMING TOOLS HSS/-CO 5072072
TITEX F1352HUN-9.68 REAMING TOOLS HSS/-CO 5073048
TITEX F1352HUN-10.88 REAMING TOOLS HSS/-CO 5072129
DORMER B1707.0 REAMER 7.00 MM 5986584
TITEX F1352HUN-11.25 REAMING TOOLS HSS/-CO 5072166
DORMER B1013/16 REAMER 3/16 INCH 5986601
TITEX F1352HUN-3.25 REAMING TOOL 5072367
DORMER B1221 5986605
TITEX F1352HUN-9.06 REAMING TOOLS HSS/-CO 5072986
DORMER B1015.0 REAMER 5.00 MM 5986673
TITEX F1352HUN-10.78 REAMING TOOLS HSS/-CO 5072119
TITEX F1352HUN-11.58 REAMING TOOLS HSS/-CO 5072199
TITEX F1352HUN-5.93 REAMING TOOLS HSS/-CO 5072673
PRESTO 4.50MM HSS STRAIGHT SHANK HAND REAMER SPIRAL FLUTE DIN206
TITEX F1352-9.9 REAMING TOOLS HSS/-CO 5071936