Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER B901 HSS STRAIGHT SHANK MACHINE REAMER 1.50MM
DORMER B901 HSS STRAIGHT SHANK MACHINE REAMER 1.50MM
HSS machine drill Dormer
References
dormer:
B9011.5
rubix:
222999B
ean:
7320760180808
Technical specifications
Nominal diameter (metric)
1.5
mm
Total length
44
mm
Length of cut
21
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER B901 HSS STRAIGHT SHANK MACHINE REAMER 1.50MM
Technical specifications
Attributes
Nominal diameter (metric)
1.5
mm
Total length
44
mm
Length of cut
21
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.93
excl. VAT
/
Each
£
65.92
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-11.14 REAMING TOOLS HSS/-CO 5072155
DOR HSCO REAMER 3.4
TITEX F1352HUN-5.5 REAMING TOOLS HSS/-CO 5072592
DORMER B10112.0 REAMER 12.00 MM 5986479
TITEX F1352HUN-11.98 REAMING TOOLS HSS/-CO 5072239
TITEX F1352HUN-4.27 REAMING TOOLS HSS/-CO 5072469
DORMER B17012.0 REAMER 12.00 MM 5986937
TITEX F1352HUN-6.18 REAMING TOOLS HSS/-CO 5072698
GUHRING 00468 009.000 REAMER/COUNTERSINK TOOL 9004680090000
TITEX F1352HUN-6.37 REAMING TOOLS HSS/-CO 5072717
DORMER HSCO REAMER 12.0 B95312.0
TITEX F1352HUN-1.09 REAMING TOOLS HSS/-CO 5071950
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 16.0 MM 702348
TITEX F1352HUN-10.1 REAMING TOOLS HSS/-CO 5072051
TITEX F1352HUN-8.02 REAMING TOOLS HSS/-CO 5072882