Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER HSCO REAMER 1.8 B1801.8
DORMER HSCO REAMER 1.8 B1801.8
NC - Reamer for High Precision Chucks
References
dormer:
B1801.8
rubix:
1066449
ean:
7320760418789
Technical specifications
Nominal diameter (metric)
1.8
mm
Total length
46
mm
Length of cut
10
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER HSCO REAMER 1.8 B1801.8
HSS-E NC-precision reamer with cylindrical shank DIN 212 B H7 steam tempered grooves for steel <850 N/mm². Stainless machining steel. Titanium alloys <900 N/mm² and nickel.
Applications
Machining steel soft steel (<120 HB <400 N/mm²)
Construction steel carburised steel (<200 HB <700 N/mm²)
Carbon steel (<250 HB <850 N/mm²)
Alloyed steel (<250 HB <850 N/mm²)
Stainless machining steel (<250 HB <850 N/mm²)
Titanium alloyed (<270 HB <900 N/mm²)
Nickel non-alloyed (<200 HB <700 N/mm²)
Technical specifications
Attributes
Nominal diameter (metric)
1.8
mm
Total length
46
mm
Length of cut
10
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.85
excl. VAT
/
Each
£
29.82
incl. VAT
Usually arrives within 14 working days
Select variants (78)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-10.74 REAMING TOOLS HSS/-CO 5072115
TITEX F1352HUN-8.06 REAMING TOOLS HSS/-CO 5072886
TITEX F1352-8.4 REAMING TOOLS HSS/-CO 5071921
TITEX F1352HUN-6.34 REAMING TOOLS HSS/-CO 5072714
TITEX F1352HUN-10.46 REAMING TOOLS HSS/-CO 5072087
DOR HSCO REAMER 40.0
TITEX F1352HUN-7.5 REAMING TOOLS HSS/-CO 5072830
TITEX F1352HUN-1.96 REAMING TOOLS HSS/-CO 5072037
TITEX F1352-2.3 REAMING TOOLS HSS/-CO 5071859
DORMER HSCO REAMER 7.0 B1807.0
TITEX F1352HUN-6.98 REAMING TOOLS HSS/-CO 5072778
TITEX F1352HUN-5.34 REAMING TOOLS HSS/-CO 5072576
TITEX F1352HUN-6.76 REAMING TOOLS HSS/-CO 5072756
TITEX F1352HUN-4.66 REAMING TOOLS HSS/-CO 5072508
DORMER B1706.99 REAMER 6.99 MM 5986581