Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-1.02 REAMING TOOL 5071943
TITEX F1352HUN-1.02 REAMING TOOL 5071943
Machine reamer in HSS
References
walter titex:
F1352HUN-1.02
rubix:
253A0110
manufacturer :
5071943
ean:
4031132135182
Technical specifications
Nominal diameter (metric)
1.2
mm
Total length
38
mm
Length of cut
7.5
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-1.02 REAMING TOOL 5071943
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
1.2
mm
Total length
38
mm
Length of cut
7.5
mm
Body material
hss-e
Tail diameter
1.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.78
excl. VAT
/
Each
£
53.74
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00490 005.500 NC MACHINE REAMERS HSS-E
TITEX F1352HUN-8.48 REAMING TOOLS HSS/-CO 5072928
TITEX F1352HUN-3.16 REAMING TOOLS HSS/-CO 5072358
TITEX F1352HUN-11.77 REAMING TOOLS HSS/-CO 5072218
TITEX F1352HUN-1.71 REAMING TOOLS HSS/-CO 5072012
TITEX F1352HUN-5.14 REAMING TOOLS HSS/-CO 5072556
TITEX F1352HUN-11.69 REAMING TOOLS HSS/-CO 5072210
DORMER B101 HSS MTS MACHINE REAMER SPIRAL FLUTES 15.0MM
TITEX F1352HUN-11.88 REAMING TOOLS HSS/-CO 5072229
DOR CARBIDE REAMER 25.0
GUHRING 00490 004.500 NC MACHINE REAMERS HSS-E
DORMER B1019/16 REAMER 9/16 INCH 5986744
TITEX F1352HUN-6.13 REAMING TOOLS HSS/-CO 5072693
TITEX F1352HUN-4.9 REAMING TOOLS HSS/-CO 5072532
DOR HSCO REAMER 12.0