Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-1.71 REAMING TOOLS HSS/-CO 5072012
TITEX F1352HUN-1.71 REAMING TOOLS HSS/-CO 5072012
Machine reamer in HSS
References
walter titex:
F1352HUN-1.71
rubix:
356A8587
manufacturer :
5072012
ean:
4031132135878
Technical specifications
Nominal diameter (metric)
1.71
mm
Total length
46
mm
Length of cut
10
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-1.71 REAMING TOOLS HSS/-CO 5072012
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
1.71
mm
Total length
46
mm
Length of cut
10
mm
Body material
hss-e
Tail diameter
1.71
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.92
excl. VAT
/
Each
£
46.70
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DOR HSCO REAMER 5.3
TITEX F1352HUN-5.73 REAMING TOOLS HSS/-CO 5072653
GUHRING 00468 008.000 MACHINE REAMER HSS-E 8.000MM FORM B BRIGHT
TITEX F1352HUN-8.71 REAMING TOOLS HSS/-CO 5072951
TITEX F1352HUN-2.73 REAMING TOOLS HSS/-CO 5072315
DORMER B1702.51 REAMER 2.51 MM 5986821
TITEX F1352HUN-11.32 REAMING TOOLS HSS/-CO 5072173
DORMER B1705.98 REAMER 5.98 MM 5986682
DORMER B44113.0 REAMER 13.00 MM 5987170
GUHRING 00468 012.000 MACHINE REAMER HSS-E 12.000MM FORM B BRIGHT
DOR CARBIDE REAMER 12.03
TITEX F1352HUN-7.26 REAMING TOOLS HSS/-CO 5072806
DOR CARBIDE REAMER 9.0
TITEX F1352HUN-8.31 REAMING TOOLS HSS/-CO 5072911
TITEX F1352HUN-8.21 REAMING TOOLS HSS/-CO 5072901