DOR CARBIDE REAMER 25.0


HSS machine drill Dormer

References
dormer:B41125.0
rubix:1067855
ean:7320760144398
Machine Reamer 25.00 mm DIN 8094
brand logo
Technical specifications
Nominal diameter (metric)25 mm
Total length268 mm
Length of cut68 mm
See all Specifications

Product details : DOR CARBIDE REAMER 25.0


Technical specifications


Attributes
Nominal diameter (metric)25 mm
Total length268 mm
Length of cut68 mm
Body materialCarbide
Show UNSPSC/ECL@SS
£ 201.50 excl. VAT
/ Each
£ 241.80 incl. VAT
  • Usually arrives within 14 working days