DORMER B101 HSS MTS MACHINE REAMER SPIRAL FLUTES 15.0MM


HSS machine drill Dormer

References
dormer:B10115.0
rubix:025548
ean:7320760181805
Machine Reamer 15.00 mm BS 328
brand logo
Technical specifications
Nominal diameter (metric)15 mm
Total length181 mm
Length of cut81 mm
See all Specifications

Product details : DORMER B101 HSS MTS MACHINE REAMER SPIRAL FLUTES 15.0MM


Technical specifications


Attributes
Nominal diameter (metric)15 mm
Total length181 mm
Length of cut81 mm
Body materialhss
Show UNSPSC/ECL@SS
£ 52.75 excl. VAT
/ Each
£ 63.30 incl. VAT
  • Usually arrives within 14 working days