References
Walter Titex:F1352HUN-4.11
Rubix:356A8976
Manufacturer :5072453
EAN:4031132138275

Technical specifications
| Nominal diameter (metric) | 4.11 mm |
|---|---|
| Total length | 75 mm |
| Body material | hss-e |
Product details : TITEX F1352HUN-4.11 REAMING TOOLS HSS/-CO 5072453
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
| Nominal diameter (metric) | 4.11 mm |
|---|---|
| Total length | 75 mm |
| Body material | hss-e |
| Tail diameter | 4 mm |
| Length of cut | 19 mm |
Show UNSPSC/ECL@SS
£ 34.67 excl. VAT
/ Each
£ 41.60 incl. VAT
- Usually arrives within 14 working days