Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
GUHRING 00490 015.000 NC MACHINE REAMERS HSS-E
GUHRING 00490 015.000 NC MACHINE REAMERS HSS-E
HSS machine drill Gühring
References
gühring:
9004900150000
rubix:
285A3367
ean:
4031093702041
Technical specifications
Total length
162
mm
Product details
Technical specifications
Product details : GUHRING 00490 015.000 NC MACHINE REAMERS HSS-E
Technical specifications
Attributes
Total length
162
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.73
excl. VAT
/
Each
£
38.08
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Check our products from related categories
DORMER HSCO REAMER 10.0 B95310.0
DORMER B1707.0 REAMER 7.00 MM 5986584
TITEX F1352-9.1 REAMING TOOLS HSS/-CO 5071928
DOR CARBIDE REAMER 4.01
TITEX F1352HUN-2.15 REAMING TOOLS HSS/-CO 5072257
TITEX F1352HUN-7.24 REAMING TOOLS HSS/-CO 5072804
TITEX F1352HUN-11.99 REAMING TOOLS HSS/-CO 5072240
DOR CARBIDE REAMER 4.00
DOR CARBIDE REAMER 11.0
GUHRING 00490 014.000 NC MACHINE REAMERS HSS-E
TITEX F1352HUN-8.12 REAMING TOOLS HSS/-CO 5072892
TITEX F1352HUN-1.81 REAMING TOOLS HSS/-CO 5072022
TITEX F1352HUN-1.19 REAMING TOOLS HSS/-CO 5071960
DORMER B1706.01 REAMER 6.01 MM 5986696
DORMER B1618.0 REAMER 8.00 MM 5986305