Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-3.23 REAMING TOOLS HSS/-CO 5072365
TITEX F1352HUN-3.23 REAMING TOOLS HSS/-CO 5072365
Machine reamer in HSS
References
walter titex:
F1352HUN-3.23
rubix:
356A8900
manufacturer :
5072365
ean:
4031132137391
Technical specifications
Nominal diameter (metric)
3.23
mm
Total length
65
mm
Length of cut
16
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-3.23 REAMING TOOLS HSS/-CO 5072365
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
3.23
mm
Total length
65
mm
Length of cut
16
mm
Body material
HSS-E
Tail diameter
3.23
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.25
excl. VAT
/
Each
£
49.50
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER HSCO REAMER 3.2 B1803.2
DORMER CARBIDE REAMER 12.0 B41112.0
TITEX F1352HUN-2.25 REAMING TOOLS HSS/-CO 5072267
DOR CARBIDE REAMER 10.05
DORMER B10121.0 REAMER 21.00 MM 5986560
TITEX F1352HUN-7.5 REAMING TOOLS HSS/-CO 5072830
TITEX F1352HUN-9.18 REAMING TOOLS HSS/-CO 5072998
TITEX F1352HUN-11.88 REAMING TOOLS HSS/-CO 5072229
TITEX F1352HUN-2.05 REAMING TOOLS HSS/-CO 5072247
TITEX F1352HUN-7.96 REAMING TOOLS HSS/-CO 5072876
TITEX F1352HUN-3.73 REAMING TOOLS HSS/-CO 5072415
TITEX F1352HUN-11.01 REAMING TOOLS HSS/-CO 5072142
TITEX F1352HUN-4.42 REAMING TOOLS HSS/-CO 5072484
TITEX F1352HUN-3.22 REAMING TOOLS HSS/-CO 5072364
TITEX F1352HUN-1.88 REAMING TOOLS HSS/-CO 5072029