DOR CARBIDE REAMER 1.6


Machine reamers B400

References
dormer:B4001.6
rubix:1067812
ean:7320760053027
Machine Reamer 1.60 mm DIN 8093
brand logo
Technical specifications
Nominal diameter (metric)1.6 mm
Total length49 mm
Length of cut11 mm
See all Specifications

Product details : DOR CARBIDE REAMER 1.6


VHM Machine reamer with cylindrical shaft DIN 8093 B H7 uncoated for alloyed steel <1620 N/mm². Cast iron Titanium and titanium alloys. Nickel and nickel alloys. Copper and alloys of copper Aluminium and aluminium-magnesium alloys and synthetic materials such as thermo-and duraplastics.

Applications

• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Alloy steel hardened and tempered steel (> 350 HB >1200<1620 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Titanium alloyed (<270 HB <900 N/mm²)
• Titanium Alloy (>270<350 HB >900<1250 N/mm²)
• Nickel non-alloyed (<200 HB <700 N/mm²)
• Nickel Alloy (<270 HB >900 N/mm ²)
• Nickel non-alloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
• Aluminium Magnesium non-alloyed (<100 HB <350 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)
Thermoplastics
• Duraplastics

Technical specifications


Attributes
Nominal diameter (metric)1.6 mm
Total length49 mm
Length of cut11 mm
Body materialCarbide
Tail diameter1.6 mm
Show UNSPSC/ECL@SS
£ 47.07 excl. VAT
/ Each
£ 56.48 incl. VAT
  • Usually arrives within 14 working days