DORMER B1701.05 REAMER 1.05 MM 5986221

Machine reamers B170

See technical information

References

Dormer:B1701.05
Rubix:1066305
EAN:7320760128022
Machine Reamer 1.05 mm DIN 212

Technical specifications

Nominal diameter (metric)1.05 mm
Total length34 mm
Body materialhss-e

Product details : DORMER B1701.05 REAMER 1.05 MM 5986221


HSS-E machine reamer with cylindrical shank DIN 212 B/D <5.5/+0.004 >5.5/+0.005 stoomontlaten flutes for steel <850 N/mm². Stainless automatic-bar steel. Titanium alloys <900 N/mm² and nickel.

Applications

• Automatic-bar steel, mild steel (<120 HB <400 N/mm²)
• Structural steel, case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Stainless automatic-bar steel (<250 HB <850 N/mm²)
• Titanium-alloyed (<270 HB <900 N/mm²)
• Unalloyed nickel (<200 HB <700 N/mm²)

Technical specifications


Attributes
Nominal diameter (metric)1.05 mm
Total length34 mm
Body materialhss-e
£ 42.63 excl. VAT
/ Each
£ 51.16 incl. VAT
  • Usually arrives within 14 working days