Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-3.47 REAMING TOOLS HSS/-CO 5072389
TITEX F1352HUN-3.47 REAMING TOOLS HSS/-CO 5072389
Machine reamer in HSS
References
walter titex:
F1352HUN-3.47
rubix:
356A8922
manufacturer :
5072389
ean:
4031132137636
Technical specifications
Nominal diameter (metric)
3.47
mm
Total length
70
mm
Length of cut
18
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-3.47 REAMING TOOLS HSS/-CO 5072389
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
3.47
mm
Total length
70
mm
Length of cut
18
mm
Body material
hss-e
Tail diameter
3.47
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.25
excl. VAT
/
Each
£
49.50
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B1704.99 REAMER 4.99 MM 5986906
DOR CARBIDE REAMER 8.04
DORMER B1221 5986605
TITEX F1352HUN-1.06 REAMING TOOLS HSS/-CO 5071947
DORMER B1013/8 REAMER 3/8 INCH 5986607
DORMER HSCO REAMER 3.0 B9533.0
DOR HSCO REAMER 21.0
DOR HSCO REAMER 4.9
TITEX F1352HUN-8.68 REAMING TOOLS HSS/-CO 5072948
TITEX F1352HUN-2.2 REAMING TOOLS HSS/-CO 5072262
DORMER B18015.0 REAMER 15.00 MM 5986631
TITEX F1352HUN-11.91 REAMING TOOLS HSS/-CO 5072232
TITEX F1352HUN-3.46 REAMING TOOLS HSS/-CO 5072388
TITEX F1352HUN-4.06 REAMING TOOLS HSS/-CO 5072448
TITEX F1352HUN-7.61 REAMING TOOLS HSS/-CO 5072841