Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-5.92 REAMING TOOLS HSS/-CO 5072672
TITEX F1352HUN-5.92 REAMING TOOLS HSS/-CO 5072672
Machine reamer in HSS
References
walter titex:
F1352HUN-5.92
rubix:
356A9141
manufacturer :
5072672
ean:
4031132140087
Technical specifications
Nominal diameter (metric)
5.92
mm
Total length
93
mm
Length of cut
26
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-5.92 REAMING TOOLS HSS/-CO 5072672
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
5.92
mm
Total length
93
mm
Length of cut
26
mm
Body material
HSS-E
Tail diameter
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.75
excl. VAT
/
Each
£
50.10
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B1705.05 REAMER 5.05 MM 5986927
TITEX F1352HUN-5.09 REAMING TOOLS HSS/-CO 5072551
GUHRING 00405 012.000 REAMER/COUNTERSINK TOOL 9004050120000
TITEX F1352HUN-2.15 REAMING TOOLS HSS/-CO 5072257
TITEX F1352HUN-11.42 REAMING TOOLS HSS/-CO 5072183
TITEX F1352HUN-2.03 REAMING TOOLS HSS/-CO 5072245
TITEX F1352HUN-2.97 REAMING TOOLS HSS/-CO 5072339
GUHRING 00490 008.500 NC MACHINE REAMERS HSS-E
TITEX F1352HUN-1.92 REAMING TOOLS HSS/-CO 5072033
TITEX F1352HUN-5.47 REAMING TOOLS HSS/-CO 5072589
DORMER HSCO REAMER 12.0 B95412.0
TITEX F1352HUN-1.77 REAMING TOOLS HSS/-CO 5072018
TITEX F1352HUN-2.84 REAMING TOOLS HSS/-CO 5072326
TITEX F1352HUN-5.77 REAMING TOOLS HSS/-CO 5072657
TITEX F1352HUN-10.39 REAMING TOOLS HSS/-CO 5072080