Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352-17.5 REAMING TOOL 5071851
TITEX F1352-17.5 REAMING TOOL 5071851
Machine reamer in HSS
References
walter titex:
F1352-17.5
rubix:
80342665
manufacturer :
5071851
ean:
4031132188799
Technical specifications
Nominal diameter (metric)
17.5
mm
Total length
182
mm
Length of cut
56
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352-17.5 REAMING TOOL 5071851
Walter standard up to Ø 1.3
Technical specifications
Attributes
Nominal diameter (metric)
17.5
mm
Total length
182
mm
Length of cut
56
mm
Body material
hss-e
Tail diameter
14
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
68.97
excl. VAT
/
Each
£
82.76
incl. VAT
Usually arrives within 14 working days
Select variants (97)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-7.33 REAMING TOOLS HSS/-CO 5072813
TITEX F1352-15 REAMING TOOLS HSS/-CO 5071846
TITEX F1352HUN-8.53 REAMING TOOLS HSS/-CO 5072933
TITEX F1352HUN-8.09 REAMING TOOLS HSS/-CO 5072889
TITEX F1352HUN-9.18 REAMING TOOLS HSS/-CO 5072998
TITEX F1352HUN-9.83 REAMING TOOLS HSS/-CO 5073063
TITEX F1352HUN-9.76 REAMING TOOLS HSS/-CO 5073056
GUHRING 00405 013.000 MACHINE REAMERS HSS-E
DORMER B10150.0 REAMER 50.00 MM 5986692
DOR HSCO REAMER 20.0
TITEX F1342-4 REAMING TOOLS HSS/-CO 5071754
TITEX F1352HUN-6.97 REAMING TOOLS HSS/-CO 5072777
TITEX F1352HUN-3.56 REAMING TOOLS HSS/-CO 5072398
TITEX F1352HUN-7.25 REAMING TOOLS HSS/-CO 5072805
TITEX F1352HUN-11.94 REAMING TOOLS HSS/-CO 5072235