Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-1.97 REAMING TOOLS HSS/-CO 5072038
TITEX F1352HUN-1.97 REAMING TOOLS HSS/-CO 5072038
Machine reamer in HSS
References
walter titex:
F1352HUN-1.97
rubix:
356A8611
manufacturer :
5072038
ean:
4031132136134
Technical specifications
Nominal diameter (metric)
1.97
mm
Total length
49
mm
Length of cut
11
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-1.97 REAMING TOOLS HSS/-CO 5072038
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
1.97
mm
Total length
49
mm
Length of cut
11
mm
Body material
HSS-E
Tail diameter
1.97
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.92
excl. VAT
/
Each
£
46.70
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER HSCO REAMER 9.0 B1619.0
TITEX F1352HUN-6.93 REAMING TOOLS HSS/-CO 5072773
TITEX F1352HUN-5.17 REAMING TOOLS HSS/-CO 5072559
DORMER HSCO REAMER 11.0 B16111.0
TITEX F1352HUN-11.65 REAMING TOOLS HSS/-CO 5072206
TITEX F1352-8 REAMING TOOL 5071917
TITEX F1352HUN-9.41 REAMING TOOLS HSS/-CO 5073021
TITEX F1352HUN-4.81 REAMING TOOLS HSS/-CO 5072523
TITEX F1352HUN-8.62 REAMING TOOLS HSS/-CO 5072942
TITEX F1352HUN-8.75 REAMING TOOLS HSS/-CO 5072955
TITEX F1352HUN-6.84 REAMING TOOLS HSS/-CO 5072764
TITEX F1352HUN-8.92 REAMING TOOLS HSS/-CO 5072972
TITEX F1352HUN-7.34 REAMING TOOLS HSS/-CO 5072814
DOR CARBIDE REAMER 0.99
TITEX F1352HUN-9.55 REAMING TOOLS HSS/-CO 5073035